30mm Pushbutton Enclosure - 3 holes for control devices
- Mfr # P30EMS03P
- Zoro # G023560359
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Width
3 1/2 in
Height
2-3/4 in
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P30EMS03P
- Zoro #
- G023560359
- UPC #
- 754554928470
- Country of Origin
- Unknown
Dimensions
- Width
- 3 1/2 in
- Height
- 2-3/4 in
- Depth
- 9 in
Details
- Material
- Metal
- Item
- Enclosure
Description
The Siemens P30EMS03P Pushbutton Enclosure is a rugged, industrial-grade housing built for 30 mm pilot devices such as pushbuttons and selector switches. Its robust metal construction and NEMA 12/13 protection provide reliable resistance against dust, oil, and water droplets in manufacturing and automation control panels. Designed with three cutouts, a hinged cover with gasket, captive cover screws, and grounding stud for easy installation and service, this enclosure delivers long-lasting performance in demanding environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.