Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4"NO, VLV, 6.3 CV, SS, NPT-NPT

  • Mfr # 599-02061

  • Zoro # G116147641


product price: $118.05
/ea
Free Shipping & Returns

Key Features

Valve Action
Normally Open
ANSI Rating
ANSI Class 250
Body Pattern
Two-Way
Stem Material
Stainless Steel
Port Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-02061
Zoro #
G116147641
UPC #
4034106334239
Country of Origin
United States

Dimensions

Overall Height
3 1/8 in
Overall Length
3 7/32 in
Port Connection Size
45,720 in
Overall Depth
1 9/16 in

Details

Valve Action
Normally Open
ANSI Rating
ANSI Class 250
Body Pattern
Two-Way
Item
Hydronic Globe Valve
Stem Material
Stainless Steel
Port Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Coefficient of Volume (Cv)
6.3
For Media
Steam, Water
Application
Chilled/Hot Water Control
Flow Characteristic
Equal Percentage
Operating Temperature - Minimum
35 Degrees F
Body Material
Brass
Configuration
Straight-Thru
Includes Actuator
Actuator Not Included
Actuator Type
Pneumatic
Product Type
2-Way Valve
Trim Material
Stainless Steel
Rangeability
Greater Than100:1
Manufacturer Series
MT
Leakage Rate
0.0001
Port Connection Type
NPT

Description

Hydronic Globe Valve, Actuator Input Voltage Not Applicable, Actuator Type Pneumatic, ANSI Rating ANSI Class 250, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Coefficient of Volume (Cv) 6.3, Configuration Straight-Thru, Flow Characteristic Equal Percentage, For Media Steam, Water, Includes Actuator Actuator Not Included, Leakage Rate 0.0001, Manufacturer Series MT, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 35 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.