3/4"REFRIGERATION VALVE
Mfr # MVL661.20-2.5
Zoro # G416555689
product price: $918.04
/ea
Free Shipping & Returns
Key Features
Overall Width
5 15/16 in
Flow Rate - Maximum
8 cu m/hr
Orientation
Horizontal/Vertical
Operating Pressure - Maximum
460 psi
Disc Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVL661.20-2.5
Zoro #
G416555689
UPC #
7612914016041
Country of Origin
Germany
Dimensions
Overall Width
5 15/16 in
Overall Length
4 in
Overall Height
11 1/16 in
Pressure Connection Size
3/4 in
Details
Item
Refrigeration Valve
Flow Rate - Maximum
8 cu m/hr
Orientation
Horizontal/Vertical
Operating Pressure - Maximum
460 psi
Disc Material
PTFE
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Pressure
For Media
Refrigerant
For Refrigerant Type
R-134A, R-448A, R-449A, R-450A, R-452A, R-513A, R-744
Product Type
Magnetic-Actuated Modulating Refrigerant Valve
Body Material
Steel
Operating Temperature - Maximum
248 Degrees F
Standards
EN 60068-2-6, EN 60529, EN 60730, EN 60730-1, EN60730-x
For Refrigerant Group
CO2
Number of Ports
2
Description
Refrigeration Valve
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.