Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3"NC.VALVE ASY.SS.STM.LIN, 125

  • Mfr # 599-06051

  • Zoro # G216147589


product price: $1,513.99
/ea
Free Shipping & Returns

Key Features

For Media
Steam, Water
Actuator Type
Electric/Pneumatic
Operating Temperature - Minimum
20 Degrees F
Includes Actuator
Actuator Not Included
ANSI Rating
ANSI Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-06051
Zoro #
G216147589
UPC #
4034106337223
Country of Origin
United States

Dimensions

Overall Depth
7 17/32 in
Overall Length
11 25/32 in
Overall Height
15 5/16 in
Port Connection Size
3 in

Details

For Media
Steam, Water
Actuator Type
Electric/Pneumatic
Operating Temperature - Minimum
20 Degrees F
Includes Actuator
Actuator Not Included
ANSI Rating
ANSI Class 125
Installation Orientation
Horizontal, Vertical
Stem Material
Stainless Steel
Port Connection Type
Flanged
Coefficient of Volume (Cv)
100
Gasket Material
EPDM
Body Pattern
Two-Way
Trim Material
Stainless Steel
Body Material
Cast Iron
Leakage Rate
0.0001
Configuration
Straight-Thru
Flow Characteristic
Linear
Stem Travel
45,720 in
Item
Hydronic Globe Valve
Product Type
2-Way Valve
Close-Off Pressure
20 psi
Rangeability
Greater Than100:1
Operating Temperature - Maximum
337 Degrees F
Valve Action
Normally Closed
Packing Material
EPDM
Manufacturer Series
599

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 100, Configuration Straight-Thru, Flow Characteristic Linear, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Installation Orientation Horizontal, Vertical

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.