Shop SIEMENS
See all product information
Create Account
3RV2021-1KA10 SIRIUS 3-Pole 9-12.5A Class 10 Circuit Breaker
- Mfr # 3RV20211KA10
- Zoro # G023560335
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Width
1.93 in
Standards
IEC 60947-2, IEC 60947-4-1, UL, CSA
Material
Industrial thermoplastic housing with metal current-carrying components
Application
Motor protection for industrial control systems
Depth
4.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RV20211KA10
- Zoro #
- G023560335
- UPC #
- 40892940695
- Country of Origin
- Unknown
- Standards
- IEC 60947-2, IEC 60947-4-1, UL, CSA
- Material
- Industrial thermoplastic housing with metal current-carrying components
- Application
- Motor protection for industrial control systems
- Item
- Circuit Breaker
Dimensions
- Width
- 1.93 in
- Depth
- 4.01 in
Description
The Siemens SIRIUS 3RV2021-1KA10 motor protection circuit breaker is designed to provide reliable overload and short-circuit protection for three-phase motors in industrial applications. This size S0 breaker features a thermal overload release adjustable from 9 to 12.5 amps, a Class 10 trip characteristic, and integrated phase failure detection. With a compact design, high short-circuit breaking capacity, and screw-terminal connections, it offers dependable motor protection and easy integration into control panels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.