3RV2031-4JA10 SIRIUS Motor Protection Circuit Breaker, Size S2, 54-65 A, Class 10, 3-Pole
- Mfr # 3RV20314JA10
- Zoro # G423560645
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Application
Motor protection for industrial control systems
Standards
IEC 60947, UL Listed, CSA Certified
Material
Thermoplastic housing with metal current-carrying components
Width
2.44 in
Depth
6-1/27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RV20314JA10
- Zoro #
- G423560645
- UPC #
- 804766061639
- Country of Origin
- Unknown
- Application
- Motor protection for industrial control systems
- Standards
- IEC 60947, UL Listed, CSA Certified
- Material
- Thermoplastic housing with metal current-carrying components
- Item
- Circuit Breaker
Dimensions
- Width
- 2.44 in
- Depth
- 6-1/27 in
Description
The Siemens SIRIUS 3RV2031-4JA10 motor protection circuit breaker is designed to provide reliable overload and short-circuit protection for high-current three-phase motors in industrial applications. This Size S2 breaker features an adjustable thermal overload range of 54 to 65 amps, Class 10 tripping, and magnetic instantaneous short-circuit protection. With phase failure detection, high interrupting capacity, and screw-terminal connections, it delivers dependable motor protection for demanding motor starter and feeder circuits.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.