Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3WMX, 3-8 LN, BR, OR FXF .5/4

  • Mfr # 257-02069B

  • Zoro # G516148125


product price: $147.14
/ea
Free Shipping & Returns

Key Features

Body Pattern
Three-Way
Port Connection Size
45,659 in
Rangeability
Greater Than100:1
Valve Action
Normally Closed, Normally Open
Stem Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-02069B
Zoro #
G516148125
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
45,659 in
Overall Length
2 3/4 in

Details

Body Pattern
Three-Way
Rangeability
Greater Than100:1
Valve Action
Normally Closed, Normally Open
Stem Material
Stainless Steel
Item
Hydronic Globe Valve
Product Type
Valve Assembly
Operating Temperature - Maximum
250 Degrees F
Actuator Control Pressure - Minimum
3 psi
Valve Style
Mixing
Coefficient of Volume (Cv)
4
Flow Characteristic
Linear
Port Connection Gender
Female
Port Connection Type
NPT
Leakage Rate
0.0001
Actuator Control Pressure - Maximum
8 psi
Trim Material
Brass
Manufacturer Series
MT
Includes Actuator
Actuator Included
Configuration
Tee
Application
Chilled/Hot Water Control
For Media
Water
Actuator Return Action
Spring Return
Close-Off Pressure
40 psi
ANSI Rating
ANSI Class 250
Body Material
Brass
Actuator Type
Pneumatic
Operating Temperature - Minimum
35 Degrees F

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum 8 psi, Actuator Control Pressure - Minimum 3 psi, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Pneumatic, ANSI Rating ANSI Class 250, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Three-Way, Close-Off Pressure 40 psi, Coefficient of Volume (Cv) 4, Configuration Tee, Flow Characteristic Linear, For Media Water, Includes Actuator Actuator Included, Leakage Rate 0.0001

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.