Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3WMX BZ =% OR FXF 2.00/40.00

  • Mfr # 277-03206

  • Zoro # G916148060


product price: $731.44
/ea
Free Shipping & Returns

Key Features

Rangeability
Greater Than100:1
Port Connection Type
NPT
Port Connection Gender
Female
ANSI Rating
ANSI Class 250
Packing Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277-03206
Zoro #
G916148060
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Port Connection Size
2 in

Details

Rangeability
Greater Than100:1
Port Connection Type
NPT
Port Connection Gender
Female
ANSI Rating
ANSI Class 250
Packing Material
EPDM
Leakage Rate
0.0001
Stem Travel
45,720 in
Operating Temperature - Maximum
250 Degrees F
Product Type
Valve Assembly
Body Pattern
Three-Way
Seat Material
Metal to Metal
Operating Temperature - Minimum
20 Degrees F
Valve Style
Mixing
Stem Material
Stainless Steel
Manufacturer Series
599
Actuator Control Pressure - Maximum
5 psi
Body Material
Bronze
Item
Hydronic Globe Valve
For Media
Water
Close-Off Pressure
55 psi
Valve Action
Normally Closed, Normally Open
Flow Characteristic
Equal Percentage, Linear
Actuator Type
Pneumatic
Configuration
Tee
Gasket Material
EPDM
Includes Actuator
Actuator Included
Trim Material
Brass
Coefficient of Volume (Cv)
40

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum 5 psi, Actuator Input Voltage Not Applicable, Actuator Type Pneumatic, ANSI Rating ANSI Class 250, Body Material Bronze, Body Pattern Three-Way, Close-Off Pressure 55 psi, Coefficient of Volume (Cv) 40, Configuration Tee, Flow Characteristic Equal Percentage, Linear, For Media Water, Gasket Material EPDM, Includes Actuator Actuator Included, Leakage Rate 0.0001, Manufacturer Series 599, Operating Temperature - Maximum 250 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.