Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" 3-WAY VALVE ASY, BZ, 125

  • Mfr # 599-06162

  • Zoro # G616147653


product price: $1,472.99
/ea
Free Shipping & Returns

Key Features

Includes Actuator
Actuator Not Included
Rangeability
Greater Than100:1
Coefficient of Volume (Cv)
160
Overall Height
15 29/32 in
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-06162
Zoro #
G616147653
UPC #
4034106337582
Country of Origin
United States

Dimensions

Overall Height
15 29/32 in
Overall Depth
9 27/32 in
Overall Length
13 7/8 in
Port Connection Size
4 in

Details

Includes Actuator
Actuator Not Included
Rangeability
Greater Than100:1
Coefficient of Volume (Cv)
160
Gasket Material
EPDM
Manufacturer Series
599
Application
Chilled/Hot Water Control
Configuration
Tee
Operating Temperature - Maximum
250 Degrees F
Body Material
Cast Iron
Product Type
3-Way Mixing Valve
Stem Travel
45,720 in
Leakage Rate
0.0001
Trim Material
Bronze
Packing Material
EPDM
Operating Temperature - Minimum
20 Degrees F
Flow Characteristic
Equal Percentage, Linear
Port Connection Type
Flanged
Stem Material
Stainless Steel
ANSI Rating
ANSI Class 125
For Media
Water
Body Pattern
Three-Way
Actuator Type
Electric/Pneumatic
Valve Action
Normally Closed, Normally Open
Valve Style
Diverting, Mixing
Item
Hydronic Globe Valve

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 125, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Three-Way, Coefficient of Volume (Cv) 160, Configuration Tee, Flow Characteristic Equal Percentage, Linear, For Media Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Leakage Rate 0.0001, Manufacturer Series 599

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.