
4 In 3-Way BFV 24VAC A Conf 0-10vdc
Mfr # B304UA-GIB161.3U
Zoro # G915265409
product price: $1,528.99
/ea
Free Shipping & Returns
Key Features
Tube Size
4 in
Body Material
Cast Iron
Voltage
24V AC
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B304UA-GIB161.3U
Zoro #
G915265409
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
4 in
Details
Body Material
Cast Iron
Voltage
24V AC
Connection
Flanged
Description
4 In 3-Way BFV 24VAC A Conf 0-10vdc 4 Inch 3-Way BFV 24VAC A Pattern 0-10vdc Nema 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.