Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" N.C.VALVE ASY, BZ, MOD=%.125

  • Mfr # 599-05992

  • Zoro # G316147595


product price: $1,114.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Cast Iron
Port Connection Size
4 in
Overall Length
13 7/8 in
Product Type
2-Way Valve
Operating Temperature - Minimum
20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-05992
Zoro #
G316147595
UPC #
4034106337131
Country of Origin
United States

Dimensions

Port Connection Size
4 in
Overall Length
13 7/8 in
Overall Height
17 5/16 in
Overall Depth
9 1/32 in

Details

Body Material
Cast Iron
Product Type
2-Way Valve
Operating Temperature - Minimum
20 Degrees F
Manufacturer Series
599
For Media
Steam, Water
Port Connection Type
Flanged
Body Pattern
Two-Way
Configuration
Straight-Thru
ANSI Rating
ANSI Class 125
Coefficient of Volume (Cv)
160
Stem Travel
1 1/2 in
Trim Material
Bronze
Item
Hydronic Globe Valve
Actuator Type
Electric/Pneumatic
Stem Material
Stainless Steel
Close-Off Pressure
39 psi
Includes Actuator
Actuator Not Included
Valve Action
Normally Closed
Gasket Material
EPDM
Leakage Rate
0.0001
Operating Temperature - Maximum
250 Degrees F
Application
Chilled/Hot Water Control
Packing Material
EPDM
Rangeability
Greater Than100:1
Flow Characteristic
Equal Percentage

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 125, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Two-Way, Close-Off Pressure 39 psi, Coefficient of Volume (Cv) 160, Configuration Straight-Thru, Flow Characteristic Equal Percentage, For Media Steam, Water, Gasket Material EPDM, Includes Actuator Actuator Not Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.