This item is Discontinued.

Siemens 400 Amp 8-Space 16-Circuit Combination Meter Socket Load Center MC0816B1400RLTM

400 Amp 8-Space 16-Circuit Combination Meter Socket Load Center (Discontinued)

  • Mfr # MC0816B1400RLTM
  • Zoro # G408580941
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MC0816B1400RLTM
Zoro #
G408580941
UPC #
783643484146
Country of Origin
United States

Description

The Siemens is suitable for overhead or underground service applications. The combination unit is NEMA 3R rated for outdoor use and is intended for use as service entrance equipment. The center is single phase and features a lever-operated bypass with jaw tension release.
  • For use as a combination meter socket and load center in overhead or underground service applications
  • Suitable for use as service entrance equipment
  • NEMA 3R rated for outdoor use
  • Copper buss bar for excellent conductivity
  • Lever-operated bypass with jaw tension release
  • Single phase
  • 3 wire
  • 4 jaws
  • 400 Amp maximum panel-board rating
  • 320 Amp continuous meter socket rating with 400 Amp maximum
  • 120/240-Volt
  • ANSI certified and UL Listed
  • Surface mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.