480VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # 40JG32AH

  • Zoro # G6370646


product price: $3,136.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
135 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
4
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JG32AH
Zoro #
G6370646
UPC #
783087251199
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
4
Height
7.81 in
Width
5.19 in
Depth
5.5 in
NEMA Size
4
Overall Depth
5.75 in
Overall Height
7.81 in
Overall Width
5.5 in

Details

Item
Magnetic Contactor
Full Load Amps
135 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
480V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 480V
100 hp
Enclosure NEMA Rating
No Enclosure
Hz
60
Frame / Series / Class / Code
Class 40
Standards
REACH Art 33
Auxiliary Contact Form
1NO
Series
40
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
50 hp
Response Time
10 to 12 msec (OFF-Delay Time), 18 to 34 msec (ON-Delay Time)
Coil Voltage
380-440/440-480V AC
Phase
Three
Number of Auxillary Contacts
1
Reversing Capability
Non-Reversing
Minimum Operating Temperature
-4 Degrees F
Mounting Style
Surface
Full Load Current - Inductive
135 A
Mounting Postion
Vertical
Maximum Operating Temperature
104 Degrees F
Mechanical Operating Durability
5,000,000
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
100 hp
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Terminals
Number of Normally Closed Main Contacts
0
Number of Normally Open Main Contacts
3
Frequency
50/60 Hz
Contactor Style
NEMA
Horsepower @ Three Phase - 480V AC
100 hp
Full Load Current - Resistive
Not Rated
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 208V AC
40 hp
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 380-440/440-480V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 7.81 in, Overall Width 5.5 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.