
5 In 2-Way BFV 120VAC NC 0-10vdc
Mfr # B205FC-HA266.1K
Zoro # G715265203
product price: $3,482.99
/ea
Free Shipping & Returns
Key Features
Tube Size
5 in
Voltage
120V AC
Body Material
Cast Iron
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B205FC-HA266.1K
Zoro #
G715265203
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
5 in
Details
Voltage
120V AC
Body Material
Cast Iron
Connection
Flanged
Description
5 In 2-Way BFV 120VAC NC 0-10vdc 5 Inch 2-Way BFV 120VAC Normally Closed 0-10vdc Nema 4X
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.