
5 In 3-Way BFV 24VAC A Conf Floating
Mfr # B305FA-GIB131.3U
Zoro # G515265151
product price: $2,162.99
/ea
Free Shipping & Returns
Key Features
Tube Size
5 in
Body Material
Cast Iron
Voltage
24V AC
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B305FA-GIB131.3U
Zoro #
G515265151
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
5 in
Details
Body Material
Cast Iron
Voltage
24V AC
Connection
Flanged
Description
5 In 3-Way BFV 24VAC A Conf Floating 5 Inch 3-Way BFV 24VAC A Pattern Floating Nema 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.