Zoro Homepage

575-24V 100Va Control Transformer

  • Mfr # KT6100

  • Zoro # G115264936


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600 volts
Output Voltage
24 volts
Power Rating
100 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT6100
Zoro #
G115264936
UPC #
75455402522
Country of Origin
Mexico

Details

Input Voltage - Transformer
600 volts
Output Voltage
24 volts
Power Rating
100 VA

Description

575-24V 100Va Control Transformer Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.