Zoro Homepage

5/8" C.V. HOT GAS BYPASS VALVE

  • Mfr # M3FB15LX06/A

  • Zoro # G216147626


product price: $1,602.06
/ea
Free Shipping & Returns

Key Features

Standards
EN 60529, EN60730-x, PED 2014/68/EU
Body Material
Steel
Number of Ports
3
Operating Temperature - Minimum
-40 Degrees F
Orientation
Horizontal/Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3FB15LX06/A
Zoro #
G216147626
UPC #
7612914015815
Country of Origin
Germany

Dimensions

Overall Height
10 13/16 in
Pressure Connection Size
1/2 in
Overall Length
3 1/4 in
Overall Width
6 5/16 in

Details

Item
Hot Gas Bypass Valve
Standards
EN 60529, EN60730-x, PED 2014/68/EU
Body Material
Steel
Number of Ports
3
Operating Temperature - Minimum
-40 Degrees F
Orientation
Horizontal/Vertical
Actuation Mechanism
Pressure
For Media
Refrigerant
Flow Rate - Maximum
8 cu m/hr
Connection Material
Steel
Operating Temperature - Maximum
248 Degrees F
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A, R-507
Operating Pressure - Maximum
460 psi
Product Type
Magnetic-Actuated Modulating Refrigerant Valve

Description

Hot Gas Bypass Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.