Zoro Homepage

6 1/4 in Cable Stripper 24 AWG

  • Mfr # 6GK1901-1GA00

  • Zoro # G4361034


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Capacity
24 AWG
Overall Length
6 1/4 in
Insulated
No
Number of Pieces
1
Application
Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GK1901-1GA00
Zoro #
G4361034
UPC #
662643219036
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Maximum Wire/Cable Diameter
24 ga

Details

Item
Cable Stripper
Capacity
24 AWG
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Industrial Ethernet Fast connect Stripping Tool, Stripping Tool for Fast Stripping Of The IE Fast connect Cables
Functions
Strip/Cut
Insulated / Uninsulated
Uninsulated
Adjustable
NO
Tether Capable
Tether Capable
Standards
RoHS
For Wire/Cable Type
Network Cable
Type
Industrial Ethernet Fast Connect
Tether Style
Standard Tool (Accessory Needed for Tethering)
Adjustment Mechanism
None
Tether Ready
No
Cutting Capacities
24 AWG
Tool Functions
Cut
Stripping Capacity- Cable
24 AWG

Description

Cable Stripper, Stripping Capacity- Cable 24 AWG, Type Industrial Ethernet Fast Connect, For Wire/Cable Type Network Cable, Cutting Capacities 24 AWG, Insulated No, Adjustment Mechanism None, Application Stripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.