Shop SIEMENS
See all product information
Create Account
60A 3P 600V 3W NF HD TYPE 4X NM W/O LUGS
- Mfr # HNF362XL
- Zoro # G416091071
product price:Â
$
3,171.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage
Circuit Breaker Mounting Style
SURFACE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HNF362XL
- Zoro #
- G416091071
- UPC #
- 78364345180
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Amps
- 60 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Low Voltage
- Circuit Breaker Mounting Style
- SURFACE
- Terminal Connection
- Mechanical Lugs
Dimensions
- Depth
- 21 in
- Height
- 12 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.