Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 In 2-Way BFV 120VAC NO 0-10vdc

  • Mfr # B208FO-SA266.2K

  • Zoro # G115265582


product price: $3,882.99
/ea
Free Shipping & Returns

Key Features

Connection
Flanged
Body Material
Cast Iron
Voltage
120V AC
Tube Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B208FO-SA266.2K
Zoro #
G115265582
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
8 in

Details

Connection
Flanged
Body Material
Cast Iron
Voltage
120V AC

Description

8 In 2-Way BFV 120VAC NO 0-10vdc 8 Inch 2-Way BFV 120VAC Normally Open 0-10vdc Nema 4X

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.