
8 In 3-Way BFV 24VAC A Conf 0-10vdc
Mfr # B308UA-SA166.2K
Zoro # G915265126
product price: $5,661.99
/ea
Free Shipping & Returns
Key Features
Connection
Flanged
Voltage
24V AC
Tube Size
8 in
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B308UA-SA166.2K
Zoro #
G915265126
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
8 in
Details
Connection
Flanged
Voltage
24V AC
Body Material
Cast Iron
Description
8 In 3-Way BFV 24VAC A Conf 0-10vdc 8 Inch 3-Way BFV 24VAC A Pattern 0-10vdc Nema 4X
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.