Zoro Homepage

AC DISC 30AMP FUSED 240VOLT 3HP

  • Mfr # WF2030

  • Zoro # G116097519


product price: $46.25
/ea

Key Features

Protection Method
Fusible
Current Rating
30 A
HP
3 HP @ 240 V
Voltage
240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2030
Zoro #
G116097519
UPC #
78364336213
Country of Origin
Unknown

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
30 A
HP
3 HP @ 240 V
Voltage
240 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.