Actuator, Damper, 160 in-lb, 24V AC/DC

  • Mfr # GCA151.1U
  • Zoro # G5541818
product price: 
$
370.57
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
Proportional
Includes
Mounting Bracket
Application
Dampers
Shaft Type
Self-Centering Shaft Coupling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GCA151.1U
Zoro #
G5541818
UPC #
-
Country of Origin
United States
Spring Return
Spring Return
Signal Type
Proportional
Item
Actuator
Includes
Mounting Bracket
Application
Dampers
Shaft Type
Self-Centering Shaft Coupling
Valve Application
Damper
NEMA Rating
2
Rated Torque
160 in-lb
Power Consumption
7 VA
For Use With Building Automation Systems
Building Automation System Compatible
Power Rating
5W
Output Signal
0 to 10V DC
Product Type
Actuator
Housing Material
Aluminum
Number of Auxiliary Switches
0
Weight
4.85 lb
Standards
C-UL-US, CE Listed
Time to Close
15 sec
Maximum Operating Temperature
130 Degrees F
Shaft Rotation
CW/CCW
Minimum Operating Temperature
-25 Degrees F
Time to Open
90 sec
Electrical Connection Type
Hardwired
Input Voltage
24V AC/DC
For Shaft Shape
Square
Plenum Rating
Not Plenum Rated
IP Rating
IP54

Dimensions

Overall Height
11 3/4 in
Overall Width
4 3/4 in
Overall Depth
2 7/8 in
For Shaft Diameter
1 in

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 160 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Mounting Type Direct Mount

Ratings & reviews