Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Sensing Switch, Manual Reset, SPST

  • Mfr # 141-0575

  • Zoro # G2103650


product price: $104.48
/ea
Free Shipping & Returns

Key Features

Mounting Holes O.C. (In.)
3 7/8 in
Operating Temp. Range (F)
-40 to 180
Height (In.)
6 1/8 in
Application
Manual Reset
Depth (In.)
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-0575
Zoro #
G2103650
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
6 1/8 in
Depth (In.)
3 1/4 in
Width (In.)
3 1/4 in
Overall Height
6 1/8 in
Sample Line Connection Size
1/4 in
Overall Depth
3 1/4 in
Overall Width
3 1/4 in

Details

Mounting Holes O.C. (In.)
3 7/8 in
Operating Temp. Range (F)
-40 to 180
Application
Manual Reset
Agency Compliance
CSA 1811M25, UL MFHX File MH9888
Item
Air Sensing Switch
Pressure Setting Range (In. WC)
1 to 12.0
Function
Senses Static Differential Pressure and The Diaphragm Operated Snap Switches Actuate Electrical Circuits
Electrical Rating
15 A Non-Inductive 120 to 277V AC, 300 VA Pilot Duty @ 120 to 277V AC
Mounting Location
Vertical
Sample Line Connector
1/4 in OD
Switch Type
SPST
Differential (In. WC)
0.06 to 0.6
Type
Manual Reset
Features
Proof of Flow, High Limit Cut Out, Filter Dirty Indication
Pressure Setpoint Type
Adjustable
Maximum Pressure Setting
12 in wc
Maximum Differential Pressure Setting
0.6 in wc
Minimum Differential Pressure Setting
0.06 in wc
Weight
1 lb
Minimum Pressure Setting
1 in wc
Mounting Orientation
Vertical
Maximum Operating Temperature
180 Degrees F
Electrical Connection Type
Hardwired
Housing Material
Steel
Pressure Type
Differential
Mounting Hole Center to Center Distance
3 7/8 in
Number of Switches
1
Housing Material Finish
Aluminum
Minimum Operating Temperature
-40 Degrees F
Input Voltage
120 to 277V AC
Sample Line Connector Type
Integral Compression
Maximum Pressure Rating
12 in wc
Product Type
Air Flow Switch
Housing Type
Conduit Box
Contact Form
SPST
Standards
CSA Certified 1811M25, UL Listed MFHX File MH9888
Reset Type
Automatic Reset

Description

Air Sensing Switch, Application Manual Reset, Contact Form SPST, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive 120 to 277V AC, 300 VA Pilot Duty @ 120 to 277V AC, Housing Material Steel, Housing Material Finish Aluminum, Housing Type Conduit Box, Input Voltage 120 to 277V AC, Maximum Differential Pressure Setting 0.6 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 12 in wc, Maximum Pressure Setting 12 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.