Shop SIEMENS
See all product information
Create Account
ALPHA 630 Universal Circuit breaker kit 1x 3VL630 3+4-pole H=600 mm W=600
- Mfr # 8GK6714-6KK23
- Zoro # G915875707
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3 + 4
Width
600 mm
Depth
24.016 in
Circuit Breaker Type
Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8GK6714-6KK23
- Zoro #
- G915875707
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Number of Poles
- 3 + 4
- Circuit Breaker Type
- Molded Case
Description
ALPHA 630 Universal, Circuit breaker kit 1x 3VL630 3+4-pole H=600 mm W=600 mm, horizontal Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.