Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog monitoring relay Phase sequence m

  • Mfr # 3UG4511-1AN20

  • Zoro # G2051728


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
160 to 260V AC
DC Contact Rating - Relay
0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
Mounting - Relay
DIN Rail
Depth
91 millimetre
Over Voltage
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UG4511-1AN20
Zoro #
G2051728
UPC #
754554922638
Country of Origin
Germany

Dimensions

Depth
91 millimetre
Width
23 millimetre
Body Depth - Relay
3.58 in
Overall Height - Relay
4.72 in
Height
83 millimetre
Body Height - Relay
3.27 in
Body Width - Relay
0.89 in
Body Height
3.36 in
Body Depth
3.58 in
Body Width
0.89 in
Overall Depth
4.72 in

Details

Item
Relay
Input or Control Voltage
160 to 260V AC
DC Contact Rating - Relay
0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
Mounting - Relay
DIN Rail
Over Voltage
No
IP Rating
IP20
Under Voltage
No
Phase Unbalance
No
Standards
CCC, CE Certified, EAC, RCM, UL Listed
Input Voltage
160 to 260V AC
Restart
Auto
Number of Pins - Relay
6
Item - Relay
Phase Monitor Relay
Adjustment Interface
Analog
Mounting Style
Snap-On
Overvoltage
No
Restart Time Delay
0.1 to 20 sec
Weight
4.13 oz
Number of Pins
6
Electrical Operating Durability
100,000
Current Rating
5 A
Contact Rating (AC)
3 A @ 250/400V
Frequency
50/60 Hz
Contact Rating (DC)
0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
10,000,000
Maximum Switching Current
5 A
Monitored Parameters
Phase Sequence
Minimum Switching Current
5 mA
Maximum Operating Temperature
140 Degrees F
Base Shape
Square
max. rated AC voltage for controls (60 Hz)
260 volt
function undervoltage recognition present
No
min. rated control voltage Us with AC 60 Hz
160 volt
function over-voltage detection present
No
Number of breaking contacts
0
detachable terminals present
Yes
Phase failure recognition possible
No
Type of actuation
AC
Number of changers
1
Number of making contacts
0
min. rated control voltage Us with AC 50 Hz
160 volt
min. voltage measuring range
160 volt
Phase sequence monitoring
Yes
Design of electrical connection
Screw connection
Max. rated AC voltage for controls, 50 Hz
260 volt
Asymmetry recognition present
No
max. voltage measuring range
260 volt

Description

Relay, Base Shape Square, Contact Rating (AC) 3 A @ 250/400V, Contact Rating (DC) 0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V, Current Rating 5 A, Input Voltage 160 to 260V AC, Monitored Parameters Phase Sequence, Number of Pins 6, Restart Auto, Restart Time Delay 0.1 to 20 sec, IP Rating IP20, Mounting Style Snap-On, Adjustment Interface Analog, Body Depth 3.58 in, Body Height 3.36 in, Body Width 0.89 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.