Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemens Auxiliary Contact Block, 3NO, 1NC 3RH19211FA31

Auxiliary Contact Block, 3NO, 1NC (Discontinued)

  • Mfr # 3RH19211FA31
  • Zoro # G4286335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH19211FA31
Zoro #
G4286335
UPC #
754554416090
Country of Origin
Czechia

Details

Item
Auxiliary Contact Block
Number of NO Aux. Contacts
3
Number of NC Aux. Contacts
1
Mounting
Front
For Use With
3RT1, S0-S3 Frame Contactors
Number of Contacts
4
Voltage
600V AC/DC

Description

Auxiliary Contact Block, Number of Contacts 4, Mounting Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.