Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 2-Way, 1-1/2 in. NPT

  • Mfr # 599-10322S

  • Zoro # G8031904


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
200 psi
Material
Brass, Stainless Steel
ANSI Rating
ANSI Leakage Class IV
Overall Length
6 in
Port Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-10322S
Zoro #
G8031904
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Depth
5 3/8 in
Port Connection Size
1 1/2 in
Overall Height
8 13/16 in

Details

Safe Working Water PSI
200 psi
Material
Brass, Stainless Steel
ANSI Rating
ANSI Leakage Class IV
Port Connection Gender
Female
Manufacturer Series
599
For Media
Water, Water-Glycol Solution to 50%
Operating Temperature - Maximum
250 Degrees F
Gasket Material
EPDM
Valve Action
Normally Open
Operating Temperature - Minimum
35 Degrees F
Port Connection Type
NPT
Stem Material
Stainless Steel
Includes Actuator
Actuator Not Included
Ball Material
Stainless Steel
Application
Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors
Close-Off Pressure
200 psi
Body Pattern
Two-Way
Installation Orientation
Versatile
Coefficient of Volume (Cv)
25
Flow Characteristic
Equal Percentage
Body Material
Brass

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.