Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 2-Way, 1 in. NPT

  • Mfr # 599-10316S

  • Zoro # G7933055


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Safe Working Water PSI
200 psi
Material
Brass, Stainless Steel
Stem Material
Stainless Steel
Body Pattern
Two-Way
Port Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-10316S
Zoro #
G7933055
UPC #
-
Country of Origin
China

Dimensions

Port Connection Size
1 in
Overall Length
6 in
Overall Depth
5 3/8 in
Overall Height
8 5/16 in

Details

Safe Working Water PSI
200 psi
Material
Brass, Stainless Steel
Stem Material
Stainless Steel
Body Pattern
Two-Way
Valve Action
Normally Closed
Flow Characteristic
Equal Percentage
Includes Actuator
Actuator Not Included
Close-Off Pressure
200 psi
Manufacturer Series
599
Port Connection Type
NPT
Application
Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors
Coefficient of Volume (Cv)
63
Installation Orientation
Versatile
ANSI Rating
ANSI Leakage Class IV
Port Connection Gender
Female
For Media
Water, Water-Glycol Solution to 50%
Gasket Material
EPDM
Operating Temperature - Minimum
35 Degrees F
Ball Material
Stainless Steel
Body Material
Brass
Operating Temperature - Maximum
250 Degrees F

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.