Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 2-Way, 1/2 in. NPT

  • Mfr # 599-10303S

  • Zoro # G7928891


product price: $65.73
/ea

Key Features

Valve Only/Actuator Included
Valve Only
Valve Type
2-Way
Coefficient of Volume
1.6
Body Material
Brass
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-10303S
Zoro #
G7928891
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/2 in
Width
6 11/16 in
Height
3 1/4 in
Depth
2 7/16 in
Port Connection Size
1/2 in
Overall Height
7 5/8 in
Overall Depth
5 3/8 in
Overall Length
6 in

Details

Valve Only/Actuator Included
Valve Only
Item
HVAC Control Ball Valve
Valve Type
2-Way
Coefficient of Volume
1.6
Body Material
Brass
Connection Type
(F)NPT
Includes
Ball Valve
Material
Brass, Stainless Steel
Max. Water Temp.
250 Degrees F
Closeoff Pressure
200 psi
For Use With
Actuator for Hot or Chilled Water
Safe Working Water PSI
200 psi
Power Source
Electric Actuator
Valve Action
Normally Closed
ANSI Rating
ANSI Leakage Class IV
Flow Characteristic
Equal Percentage
Gasket Material
EPDM
Coefficient of Volume (Cv)
1.6
Close-Off Pressure
200 psi
Application
Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors
Operating Temperature - Minimum
35 Degrees F
Installation Orientation
Versatile
Stem Material
Stainless Steel
Includes Actuator
Actuator Not Included
Operating Temperature - Maximum
250 Degrees F
Manufacturer Series
599
Port Connection Type
NPT
Body Pattern
Two-Way
For Media
Water, Water-Glycol Solution to 50%
Port Connection Gender
Female
Ball Material
Stainless Steel

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.