Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 2-Way, 2 in. NPT

  • Mfr # 599-10327S

  • Zoro # G7997701


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Stainless Steel
Safe Working Water PSI
200 psi
Body Pattern
Two-Way
Port Connection Gender
Female
Coefficient of Volume (Cv)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599-10327S
Zoro #
G7997701
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 3/8 in
Overall Depth
5 3/8 in
Overall Length
6 in
Port Connection Size
2 in

Details

Material
Brass, Stainless Steel
Safe Working Water PSI
200 psi
Body Pattern
Two-Way
Port Connection Gender
Female
Coefficient of Volume (Cv)
40
Operating Temperature - Maximum
250 Degrees F
Gasket Material
EPDM
Installation Orientation
Versatile
Manufacturer Series
599
Close-Off Pressure
200 psi
Ball Material
Stainless Steel
Port Connection Type
NPT
Body Material
Brass
Application
Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors
Flow Characteristic
Equal Percentage
Stem Material
Stainless Steel
For Media
Water, Water-Glycol Solution to 50%
Valve Action
Normally Open
Operating Temperature - Minimum
35 Degrees F
ANSI Rating
ANSI Leakage Class IV
Includes Actuator
Actuator Not Included

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.