Ball Valve, 3-Way, 1/2 in. NPT
Mfr # 599-10354S
Zoro # G8208654
product price: $121.45
/ea
Free Shipping & Returns
Key Features
Material
Brass, Stainless Steel
Safe Working Water PSI
200 psi
Operating Temperature - Minimum
35 Degrees F
Overall Height
8 5/8 in
For Media
Water, Water-Glycol Solution to 50%
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-10354S
Zoro #
G8208654
UPC #
-
Country of Origin
China
Dimensions
Overall Height
8 5/8 in
Overall Length
6 1/16 in
Overall Depth
3 in
Port Connection Size
1/2 in
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Convectors, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Air Handlers, Ball Material Stainless Steel, Body Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.