Zoro Homepage

Ball Valve, 3-Way, 1/2 in. NPT

  • Mfr # 599-10360S

  • Zoro # G8183874


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Stainless Steel
Safe Working Water PSI
200 psi
Operating Temperature - Minimum
35 Degrees F
Port Connection Type
NPT
Overall Height
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-10360S
Zoro #
G8183874
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 5/8 in
Port Connection Size
3/4 in
Overall Length
6 3/8 in
Overall Depth
3 in

Description

HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Convectors, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Air Handlers, Ball Material Stainless Steel, Body Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.