Zoro Homepage

Basic switch for position switch 3SE51 Metal enclosure 40 mm according

  • Mfr # 3SE5114-1CA00-1AF5

  • Zoro # G515870546


product price: $89.25
/ea
Sold in multiples of 4 for $357.00
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
3SE5114-1CA00-1AF5
Zoro #
G515870546
UPC #
-
Country of Origin
Germany

Description

Basic switch for position switch 3SE51 Metal enclosure 40 mm according to EN 50041 1 NO/1 NC quick action contact with M12 connector, 5-pole, fixed with 2 LEDs, yellow/green, 24 V DC 4 A, without actuator head Pin assignment: Pin1=21+13 Jumper + LED green Pin2=22, Pin3=ground LED Pin4=14 + LED yellow, Pin5=PE