BL Series 30 Amp 1-Pole Circuit Breaker, Bolt-On, 120V, 10kAIC
- Mfr # B130_SIE
- Zoro # G723560925
product price:Â
$
45.65
/ea
Key Features
Material
Thermoplastic
Width
1 in
Standards
UL 489
Depth
2.89 in
Application
Electrical distribution, branch circuits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B130_SIE
- Zoro #
- G723560925
- UPC #
- 783643263444
- Country of Origin
- Unknown
- Item
- Circuit Breaker
- Material
- Thermoplastic
- Standards
- UL 489
- Application
- Electrical distribution, branch circuits
Dimensions
- Width
- 1 in
- Depth
- 2.89 in
Description
The Siemens US2:B130 BL Series circuit breaker delivers reliable overcurrent protection for residential and light commercial electrical distribution systems. Rated at 30 amps with a 1-pole configuration for 120V branch circuits, it features a thermal-magnetic trip unit to protect against overloads and short circuits. Its bolt-on mounting design ensures secure installation in compatible Siemens panelboards and load centers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.