Shop SIEMENS
See all product information
Create Account
BL Series 50 Amp 2-Pole Bolt-On Circuit Breaker, 120/240V, 10kAIC
- Mfr # B250
- Zoro # G923560909
product price:Â
$
75.99
/ea
Key Features
Depth
2.89 in
Width
2 in
Material
Thermoplastic
Application
Electrical distribution, branch circuit protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B250
- Zoro #
- G923560909
- UPC #
- 783643263598
- Country of Origin
- Unknown
- Item
- Circuit Breaker
- Material
- Thermoplastic
- Application
- Electrical distribution, branch circuit protection
Dimensions
- Depth
- 2.89 in
- Width
- 2 in
Description
The Siemens US2:B250 BL Series circuit breaker provides dependable overcurrent protection for residential and light commercial electrical distribution systems. Rated at 50 amps with a 2-pole design, it supports 120/240V applications and features a bolt-on connection for secure panel installation. Built to UL 489 standards with a 10 kAIC interrupting rating, it delivers reliable performance and code-compliant protection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.