Zoro Homepage

Boot, Silicone, 30mm, Transparent

  • Mfr # 52AABA

  • Zoro # G8526542


product price: $17.19
/ea

Key Features

Material
Silicone
Color
Transparent
For Use With
Class 52 Flush Push Button Operators
Size
30 mm
Features
Protection Against Ice, Protection Against Soiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52AABA
Zoro #
G8526542
UPC #
783087093010
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Item
Boot
Material
Silicone
Color
Transparent
For Use With
Class 52 Flush Push Button Operators
Features
Protection Against Ice, Protection Against Soiling
Compatible with Series
Class 52
Compatible Product Type
Flush Push Buttons
Product Type
Boot

Description

Boot, Silicone, For Use With Class 52 Flush Pushbutton Operators, Color Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.