
BREAKER 100A 3P 240V 10K BQ 24V SHUNT
Mfr # BQ3B10000S07
Zoro # G715276704
product price: $1,321.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
10kA at 240V AC
Circuit Breaker Type
Low Voltage Molded Case
Depth
6 in
Trip Type
Common
Terminal Connection
Load Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BQ3B10000S07
Zoro #
G715276704
UPC #
78364331395
Country of Origin
Mexico
Dimensions
Depth
6 in
Height
4 in
Details
Max. AIR Rating
10kA at 240V AC
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Common
Terminal Connection
Load Lug
AC Voltage Rating
240V AC
Item
Molded Case Circuit Breaker
Amps
100A
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.