BREAKER 125A 2P 120/240V 10K QP 120V ST

  • Mfr # Q212500S01

  • Zoro # G315277774


product price:  $948.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Max. AIR Rating
10kA at 120/240V
Trip Type
Thermal Magnetic, Shunt Trip
AC Voltage Rating
120/240V
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q212500S01
Zoro #
G315277774
UPC #
78364323955
Country of Origin
Mexico

Dimensions

Width
2 in

Details

Max. AIR Rating
10kA at 120/240V
Trip Type
Thermal Magnetic, Shunt Trip
AC Voltage Rating
120/240V
Number of Poles
2
Circuit Breaker Type
Low Voltage Residential Miniature
Terminal Connection
Plug-In
Amps
125A
Item
Miniature Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.