Circuit Breaker, CHF Series, 15A, 1 Pole, 120/240V AC, 10kA
- Mfr # 399645
- Zoro # G503920994
product price:Â
$
35.29
/ea
Key Features
Series
CHF
Amps
15 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399645
- Zoro #
- G503920994
- UPC #
- 786685361833
- Country of Origin
- United States
- Item
- Circuit Breaker
- Series
- CHF
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Toggle
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic
- DC Voltage Rating
- Not Rated
Dimensions
- Frame Size
- CHF
- Width
- 3.20 in
- Depth
- 0.70 in
- Height
- 2.60 in
Description
Features
- 15A Single Pole Circuit Breaker
- 3/4 in. Per Pole Wide With Tan Toggle Switch
- With Trip Flag Indicator
- Dimension - 0.75 x 3.4 x 3.2 in.
- Item Weight - 0.3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.