BREAKER 125A 2P 120/240V 22K BQH LINE LG

  • Mfr # BQ2B125HL

  • Zoro # G715264312


product price:  $3,099.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
AC Voltage Rating
120/240V AC
Amps
125A
Circuit Breaker Type
Low Voltage Molded Case
Frame Size
125A/BQ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQ2B125HL
Zoro #
G715264312
UPC #
78364351593
Country of Origin
Mexico

Dimensions

Depth
4 in
Frame Size
125A/BQ

Details

AC Voltage Rating
120/240V AC
Amps
125A
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Trip Type
Common
Max. AIR Rating
22kA at 120/240V AC
Number of Poles
2
Terminal Connection
Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products