BREAKER 150A 2P 120/240V 65K HQN

  • Mfr # HQN2150

  • Zoro # G615277955


product price: $2,166.99
/ea
Free Shipping & Returns

Key Features

Depth
9 in
Circuit Breaker Type
Low Voltage Residential
Width
6 in
Height
3 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HQN2150
Zoro #
G615277955
UPC #
4089200795
Country of Origin
Mexico

Dimensions

Depth
9 in
Width
6 in
Height
3 in

Details

Circuit Breaker Type
Low Voltage Residential
Number of Poles
2
AC Voltage Rating
120V/240V
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
Item
Circuit Breaker
Max. AIR Rating
65kA at 120V / 240V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.