Shop SIEMENS
See all product information
Create Account
circuit breaker 3VA5 UL frame 125 3-pole starter protection TM120M
- Mfr # 3VA5102-1MU31-0AA0
- Zoro # G215857106
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Series
3VA5
Amps
2 A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA5102-1MU31-0AA0
- Zoro #
- G215857106
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Series
- 3VA5
- Amps
- 2 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V AC
- Circuit Breaker Type
- Low Voltage
- Circuit Breaker Actuator
- Rocker Lever
- Max. AIR Rating
- 70kA at 400V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Adjustable
Dimensions
- Frame Size
- 3VA5 UL Frame 125
Description
circuit breaker 3VA5 UL frame 125 3-pole, starter protection TM120M, AM, In=2A without overload protection short-circuit protection Ii=3...7 x In without connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.