
BREAKER 15A 1P 120V 22K 50C QP MARINE
Mfr # Q120HM
Zoro # G015264487
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
1
AC Voltage Rating
120V
Width
5 in
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q120HM
Zoro #
G015264487
UPC #
78364353186
Country of Origin
Mexico
Dimensions
Width
5 in
Details
Item
Miniature Circuit Breaker
Number of Poles
1
AC Voltage Rating
120V
Terminal Connection
Plug-In
Trip Type
Thermal Magnetic
Max. AIR Rating
22kA
Circuit Breaker Type
Low Voltage Residential Miniature
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.