
ENCL. CND63 BRKR. TYPE 1 900A 3 POLE
Mfr # E1SCND63B900
Zoro # G615315572
product price: $49,982.99
/eaKey Features
Max. AIR Rating
65kA at 600V AC
Trip Type
Thermal Magnetic, Non-Interchangeable
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SCND63B900
Zoro #
G615315572
UPC #
78364330147
Country of Origin
Mexico
Dimensions
Frame Size
ND
Details
Max. AIR Rating
65kA at 600V AC
Trip Type
Thermal Magnetic, Non-Interchangeable
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
Surface
AC Voltage Rating
600V AC
Item
Molded Case Circuit Breaker
Terminal Connection
Line/Load Side Lug
Series
Sentron
Amps
900A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.