BREAKER 15A 1P 120V 22K BQH RING TOUNGE

  • Mfr # BQ1B015HC

  • Zoro # G615264023


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Amps
15A
Height
1 in
Terminal Connection
Ring Tounge
Number of Poles
1
AC Voltage Rating
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ1B015HC
Zoro #
G615264023
UPC #
78364355267
Country of Origin
Mexico

Dimensions

Height
1 in
Depth
4 in

Details

Item
Molded Case Circuit Breaker
Amps
15A
Terminal Connection
Ring Tounge
Number of Poles
1
AC Voltage Rating
120V
Max. AIR Rating
22kA at 120V
Circuit Breaker Type
Low Voltage Molded Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.