BREAKER 15A 1P 120V 22K QEH GFI 30MA

  • Mfr # QE115H

  • Zoro # G815277984


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Residential Miniature
Height
4 in
Depth
1 in
Amps
15A
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE115H
Zoro #
G815277984
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 in
Depth
1 in
Width
3 in

Details

Circuit Breaker Type
Low Voltage Residential Miniature
Item
Miniature Circuit Breaker
Amps
15A
Trip Type
Thermal Magnetic
Number of Poles
1
Terminal Connection
Plug-In
Max. AIR Rating
22kA
AC Voltage Rating
120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.