BREAKER 15A 2P 120/240V 10K BQXD QCK-CON
Mfr # BQ2B015QXDBP
Zoro # G015277098
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Lug (Line), Quick-Connect (Load)
Number of Poles
2
Circuit Breaker Mounting Style
DIN Rail
Amps
15A
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BQ2B015QXDBP
Zoro #
G015277098
UPC #
78364316978
Country of Origin
Mexico
Details
Terminal Connection
Lug (Line), Quick-Connect (Load)
Number of Poles
2
Circuit Breaker Mounting Style
DIN Rail
Item
Molded Case Circuit Breaker
Amps
15A
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Common
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA at 120/240V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.