
BREAKER 15A 3P 240V 10K BQ LINE LUGS
Mfr # BQ3B015L
Zoro # G015317794
product price: $664.99
/ea
Free Shipping & Returns
Key Features
Amps
15A
Trip Type
Common
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
240V AC
Terminal Connection
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ3B015L
Zoro #
G015317794
UPC #
78364323721
Country of Origin
Mexico
Details
Amps
15A
Trip Type
Common
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
240V AC
Terminal Connection
Lug
Max. AIR Rating
10kA at 240V AC
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.