BREAKER 15A 3P 240V 10K QP 120V SHUNT

  • Mfr # Q31500S01

  • Zoro # G715278081


product price:  $678.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Residential Miniature
Number of Poles
3
Width
4 in
Terminal Connection
Plug-In
Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q31500S01
Zoro #
G715278081
UPC #
78364308871
Country of Origin
Mexico

Dimensions

Width
4 in

Details

Circuit Breaker Type
Low Voltage Residential Miniature
Number of Poles
3
Terminal Connection
Plug-In
Amps
15A
Item
Miniature Circuit Breaker
Trip Type
Thermal Magnetic, Shunt Trip
Max. AIR Rating
10kA at 120/240V
AC Voltage Rating
120/240V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.